Menu Search
Search
PANDUIT #HTCT2-2-1

Tap, Compression; Copper; Run Min: 6 SOL; Run Max: 2 STR

SKU # 07498344075 Manufacturer Series: HTAP HTCT
Connector Type: Compression Tap
Material: Copper, Tin-plated
Shape: Figure H
Total Taps: 3
Conductor Type: Copper
Run Min: 6 sol
Run Max: 2 str
Tap Min: 6 sol
Tap Max: 2 str
Additional Taps: (2) 8-14
Die Index: PH2

Additional Info: Color Code: Brown. Flex Conductor Range: 2-8 Run, 2-8 Tap. Includes: (3) Cable Ties