Menu Search
Search
PENN-UNION CORP #BBCU-4/0-FL

Penn-Crimps® Splice, Butt; Compression; Copper; 4/0 AWG; Purple; 3.37 in.

SKU # 78503722706 Manufacturer Series: BBCU
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 3.37 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG
Color Code: Purple

Additional Info: Flared