Menu Search
Search
PANDUIT #PS4-L

Splice, Compression; Parallel; Copper; 4 AWG; Gray; 0.54 in.

SKU # 07498390542 Manufacturer Series: PS

Compare

Maximum number of products selected.
Type: Compression Parallel
Material: Copper, Tin-plated
Length: 0.54 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4 AWG
Color Code: Gray

Additional Info: Multiple Cable Range: 40000 - 65,000 Circular Mils