Menu Search
Search

PANDUIT

Splice, Compression; Parallel; Brass

(2 Product Options) Manufacturer Series: PS
  • Type: Compression Parallel
  • Material: Brass
  • Voltage: 2kV
  • Length: 0.29 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Compression Parallel
Material: Brass
Voltage: 2kV
Length: 0.29 in.