Menu Search
Search
PANDUIT #PS18-M

Splice, Compression; Parallel; Brass; 18 AWG; 0.29 in.

SKU # 07498383401 Manufacturer Series: PS
RoHS Compliant
View more versions of this product
Conductor Size - AWG MCM: 18 AWG
Type: Compression Parallel
Material: Brass
Voltage: 2kV
Length: 0.29 in.

Additional Info: Package: 1000