Menu Search
Search
PANDUIT #SCL750-6

Splice, Butt; Compression; Copper; 35kV; Long Barrel; 750 MCM

SKU # 07498390475 Manufacturer Series: Type SCL

Compare

Maximum number of products selected.
View more versions of this product
Conductor Size - AWG MCM: 750 MCM
Length: 5.88 in.
Color Code: Black
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Conductor Type: Copper Cable

Additional Info: Package: 6