Menu Search
Search
BURNDY #YS26A1

Hylink Splice, Butt; Compression; Aluminum; 2/0 AWG; Olive; 2.61 in.

SKU # 78181075710 Manufacturer Series: YS-A
Warning – California Prop 65
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.61 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 2/0 AWG
Color Code: Olive

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.