Menu Search
Search
ABB INSTALLATION PRODUCTS #54009-TB

Thomas and Betts Splice, Butt; Compression; Copper; 1/0 AWG; 2.38 in.; Pink

SKU # 78621054009 Manufacturer Series: Color-Keyed®
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.38 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1/0 AWG
Color Code: Pink