Menu Search
Search
PANDUIT #LCDX6-14A-L

Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU # 07498342364 Manufacturer Series: LCDX
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.91 x 0.48 in.
Stud Holes: 2
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex
Screw/​Stud Size: 1/4 in.
Color Code: Blue