Menu Search
Search
Wiring Connectors Connectors and Lugs, Compression Cable Lugs Lug, Compression; CU; Non-insulated; 1 Hole

PANDUIT

Lug, Compression; CU; Non-insulated; 1 Hole

(81 Product Options) Manufacturer Series: LCAX
  • Type: Compression Terminal
  • Insulation: Non-insulated
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes