Menu Search
Search
PANDUIT #LCAX650-38-6

Lug, Compression; CU; Non-insulated; 1 Hole; 650 MCM; 3/8 in.

SKU # 07498344795 Manufacturer Series: LCAX
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 650 MCM
Color Code: Black
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes