Menu Search
Search
PANDUIT #LCAX300-58-6

Lug, Compression; CU; Non-insulated; 1 Hole; 300 MCM; 5/8 in.

SKU # 07498343585 Manufacturer Series: LCAX
View more versions of this product
Screw/​Stud Size: 5/8 in.
Conductor Size - Code: 300 MCM
Lug L x Tongue W: 3.12 x 1.39 in.
Conductor Size - Flex: 313.1 Flex 775/24 Str
Color Code: Red
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes