Menu Search
Search
PANDUIT #LCAX3/0-12-X

Lug, Compression; CU; Non-insulated; 1 Hole; 3/0 AWG; 1/2 in.

SKU # 07498343554 Manufacturer Series: LCAX

Compare

Maximum number of products selected.
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 3/0 AWG
Lug L x Tongue W: 2.40 x 1.06 in.
Conductor Size - Flex: 3/0 Flex 450/24 Str
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes