Menu Search
Search
PANDUIT #LCAXN2/0-14-X

Lug, Compression; CU; 35kV; 1H; 2/0 AWG; 1/4 in.

SKU # 61305625768 Manufacturer Series: LCAXN
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 2/0 AWG
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard, Straight, Narrow Tongue
Stud Holes: 1
Inspection Hole: Yes