The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #LCAF2-56H-E

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 45 deg.; 2 AWG; 5/16 in.

SKU # 07498387243 Manufacturer Series: LCAF
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 2 AWG
Lug L x Tongue W: 1.65 x 0.70"
Conductor Size - Flex: 2 Flex 150/24 Str
Conductor Size - Navy: 60 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, 45 Degree
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 20