Menu Search
Search
PANDUIT #LAA2-38-X

Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 2 AWG; Pink

SKU # 07498391016 Manufacturer Series: LAA
RoHS Compliant
Type: Compression Terminal
Material: Tin-plated Aluminum
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.63 x 0.75 in.
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Tin Plated Aluminum; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.63 x 0.75 in.; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 2 AWG; Screw/Stud Size - 3/8 in.; Color Code - Pink; Additional Information - Straight Tongue, Die Code: P42, Without Inspection Hole, Barrel Length: 0.98 in., Thickness: 0.17 in., Wire Strip Length: 1 in.; Manufacturer Series - LAA

Additional Info: Straight Tongue, Die Code: P42, Without Inspection Hole, Barrel Length: 0.98 in., Thickness: 0.17 in., Wire Strip Length: 1 in.