Menu Search
Search
PANDUIT #LAA500-12-2

Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 500 MCM; Pink

SKU # 07498391064 Manufacturer Series: LAA
RoHS Compliant
Type: Compression Terminal
Material: Tin-plated Aluminum
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.56 x 1.75 in.
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Tin Plated Aluminum; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 5.56 x 1.75 in.; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 500 MCM; Screw/Stud Size - 1/2 in.; Color Code - Pink; Additional Information - Straight Tongue, Die Code: P99, Without Inspection Hole, Barrel Length: 3.00 in., Thickness: 11.2 in., Wire Strip Length: 3-1/16 in.; Manufacturer Series - LAA

Additional Info: Straight Tongue, Die Code: P99, Without Inspection Hole, Barrel Length: 3.00 in., Thickness: 11.2 in., Wire Strip Length: 3-1/16 in.