Menu Search
Search
BURNDY #YAV25L1NK

HYLUG™ Lug, Compression; Copper, Nickel-plated; 1 Hole; 1/0 AWG; 1/4 in.

SKU # 78181006972 Manufacturer Series: YAV-L
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: AN 1/0 Flex
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Nickel-plated
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Listed for use with Copper Aircraft Cable.