Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Wiring Connectors
Connectors and Lugs, Compression
Cable Lugs
#YA32L-2TC38
BURNDY
#YA32L-2TC38
Hylug™
Lug, Compression; Copper; 3/8 in.; 2 Holes; 400 MCM; Blue
SKU
#
78181001816
Manufacturer Series:
YA-L-2TC
Add to List
Add to Quote
Specifications
Type:
Compression Terminal
Material:
Copper, Tin-plated
Voltage:
35kV
Barrel Length/Type:
Standard
Lug L x Tongue W:
3.69 x 1.38"
Stud Holes:
2
Stud Hole Spacing:
1.00" Space
Conductor Type:
Copper
Conductor Size - Code:
400 MCM
Screw/Stud Size:
3/8"
Color Code:
Blue
Description
Additional Info: Conductor Inspection Hole