Menu Search
Search
BURNDY #YAZV28TC38FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78181024167 Manufacturer Series: YAZV
Warning – California Prop 65
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.96 x 1.14"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 3/8"
Color Code: Purple

Additional Info: Conductor Inspection Hole

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.