Menu Search
Search
BURNDY #YAZV27TC38FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 3/0 AWG; Orange

SKU # 78181024161 Manufacturer Series: YAZV
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.80 x 1.03"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Flex: 3/0 Flex 450/24 Str
Screw/​Stud Size: 3/8"
Color Code: Orange

Additional Info: Conductor Inspection Hole