Menu Search
Search
BURNDY #YAV70M16

HYLUG™ Lug, Compression; Copper; 1H; 1/0 AWG, 70mm2; M16

SKU # 78181032402 Manufacturer Series: Type YAV-M
RoHS Compliant
View more versions of this product
Screw/​Stud Size: M16
Conductor Size - Code: 1/0 AWG, 70mm2
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Rated for 90°C