Menu Search
Search
BURNDY #YAV6CL2TC14FX

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU # 78181002237 Manufacturer Series: YAV-L-2TC-FX
Warning – California Prop 65
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.06 x 0.48"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/​Stud Size: 1/4"
Color Code: Blue

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 6 Weld

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.