Menu Search
Search
BURNDY #YAZ38TC12FX

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; Pink

SKU # 78181024206 Manufacturer Series: YAZ
Warning – California Prop 65
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.97 x 1.81"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Flex: 535.3 Flex 1325/24 Str
Screw/​Stud Size: 1/2"
Color Code: Pink

Additional Info: Conductor Inspection Hole

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.