Menu Search
Search
BURNDY #YAV25TC12FXB

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 1/0 AWG; Pink

SKU # 78181010551 Manufacturer Series: YAV-TC-FXB

Compare

Maximum number of products selected.
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 3.19 x 0.83"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1/0 Flex 275/24 Str
Screw/​Stud Size: 1/2"
Color Code: Pink