Menu Search
Search
BURNDY #YA412N

Hylug™ Lug, Compression; CU; 35kV; 2H; 850 MCM; 1/2 in. Stud

SKU # 78181018390 Manufacturer Series: YA
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 850 MCM
Stud Hole Spacing: 1-3/4 in.
Color Code: Gold
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: No