Menu Search
Search
BURNDY #YCA26-2N-TN

Compression Lug, 1.72 in. Barrel, CU Conductor, 2H

SKU # 78181021602
RoHS Compliant
Type: Compression Lug
Material: Electro Tin-plated Copper
Barrel Length/​Type: 1.72 in.
Lug L x Tongue W: Lug L: 1-3/16 in. x Tongue W: 0.97 in.
Stud Holes: 2
Stud Hole Spacing: 1-3/4 in.
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG STR
Screw/​Stud Size: 1/2 in.
Inspection Hole: Without Inspection Window