Menu Search
Search
BURNDY #YA26LNT38

Compression Lug, 0.94 in./Chamfered, Standard Barrel, 1H

SKU # 78181003593
RoHS Compliant

Compare

Maximum number of products selected.
Warning – California Prop 65
Type: Compression Lug
Material: Electro Tin-plated Copper
Voltage: 600V-35kV
Barrel Length/​Type: 0.94 in./Chamfered, Standard
Lug L x Tongue W: Lug L: 2.48 in. x Tongue W: 0.72 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG STR
Conductor Size - Navy: 125 (61) MCM Str
Screw/​Stud Size: 3/8 in.
Color Code: Black
Inspection Hole: With Inspection Window

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.