Menu Search
Search
ABB INSTALLATION PRODUCTS #54143UB

Thomas and Betts Lug, Compression; Copper; 3/8 in.; 1 Hole; 2 AWG; Brown

SKU # 78621063793 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Lug L x Tongue W: 0.59"W
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 3 Flex 125/24 Str
Conductor Size - Navy: 60 Navy
Screw/​Stud Size: 3/8"
Color Code: Brown

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4 Weld