Menu Search
Search
ABB INSTALLATION PRODUCTS #54460

Thomas and Betts Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG; Black

SKU # 78621054460 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.73 x 0.83"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Black