Menu Search
Search
ABB INSTALLATION PRODUCTS #54187

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 500 MCM; 5/8 in.

SKU # 78621054187
View more versions of this product
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 5/8 in.
Lug L x Tongue W: 3.63 x 1.61 in.
Conductor Size - Flex: 925/24
Conductor Size - Navy: 500 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes