The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ABB INSTALLATION PRODUCTS #54116

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 400 MCM; 1/2 in.

SKU # 78621054116
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 400 MCM
Lug L x Tongue W: 3.20 x 1.41 in.
Conductor Size - Flex: 300 MCM
Conductor Size - Navy: 400 Navy
Color Code: Blue
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes