Menu Search
Search
ABB INSTALLATION PRODUCTS #60113-TB

Thomas and Betts Lug, Compression; Aluminum; 5/16 in.; 1 Hole; 4 AWG; Green

SKU # 78621060113 Manufacturer Series: Color-Keyed®
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.00 x 0.64"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 5/16"
Color Code: Green

Additional Info: Prefilled with Oxide Inhibitor