Menu Search
Search
ABB INSTALLATION PRODUCTS #SAK-2-N

Blackburn® Compression Lug, 1-15/16 in. Barrel, CU/AL Conductor

SKU # 78378674840
Type: Compression Lug
Material: Aluminum
Barrel Length/​Type: 1-15/16 in.
Lug L x Tongue W: Lug L: 5-3/4 in. x Tongue W: 1-1/4 in.
Stud Holes: 2
Stud Hole Spacing: 1-3/4 in.
Conductor Type: CU/AL
Conductor Size - Code: 1 to 2 AWG Str, 2 AWG ACSR
Screw/​Stud Size: 9/16 in.
Color Code: Red Cap