Menu Search
Search
NVENT HOFFMAN #F66GT

Lay-In Wireway Gray Steel

SKU # 78351089170
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 6 x 6 in.

Additional Info: Flush