Menu Search
MILBANK #44GT

Lay-In Wireway Gray Steel

SKU # 78457210686 Manufacturer Series: GSC1/GHC1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 4 x 4 in.