LEGRAND - WIREMOLD #C16T

Lay-In Wireway Gray Steel

SKU: 78677603334
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Manufacturer Series: SpecMate
Description
Easy to install, easy to modify, easy to access, and cost effective, SpecMate Type 1 Wireway Systems are ideal for all industrial, warehouse, and utility wire and cable distribution applications where dust, dirt, oil or water are not serious problems. Installations benefit from completely open lay-in of wires and cables without pull through hassles. Future adds and changes are fast and simple. Available in a broad range of sizes, SpecMate Wireway Systems are also available in all industry standard sizes.