HOFFMAN #F88LTA

Lay-In Wireway Gray Steel, 14 Gauge

SKU: 78351019290
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Latched
Size: 8 x 8 in.
Description
Wireway Tees: Type - Lay-In Wireway; Material - Steel, 14 Gauge; Finish - Gray; NEMA - 12; Cover - Hinged, Latched; Size - in - 8.00 x 8.00; Additional Information - Top Opening
Additional Info: Top Opening