HOFFMAN #F1212T

Lay-In Wireway Gray Steel, 14 Gauge

SKU: 78351013172
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 12 x 12 in.
Description
Wireway Tees: Type - Lay-In Wireway; Material - Steel, 14 Gauge; Finish - Gray; NEMA - 1; Cover - Hinged; Size - in - 12.00 x 12.00; Additional Information - Large Radius, Top and Inside Covers Removable, 90 Degree
Additional Info: Large Radius, Top and Inside Covers Removable, 90 Degree