HOFFMAN #F44TGV

Lay-In Wireway Galvanized Steel, 14 Gauge

SKU: 78351013174
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Galvanized
NEMA: 1
Cover: Screw
Size: 4 x 4 in.
Description
Wireway Tees: Type - Lay-In Wireway; Material - Steel, 14 Gauge; Finish - Galvanized; NEMA - 1; Cover - Screw; Size - in - 4.00 x 4.00; Additional Information - Large Radius, Top and Inside Covers Removable, 90 Degree
Additional Info: Large Radius, Top and Inside Covers Removable, 90 Degree