Menu Search
HOFFMAN #F22WT

Feed Through Wireway Gray Steel

SKU # 78351014110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: Top
Size: 2.5 x 2.5 in.