Menu Search
Wireway Tees Lay-In Wireway Tee, 14 Gauge Steel, Gray, NEMA 12, 2.5 x 2.5 in., Butt Hinged Cover

HAMMOND MANUFACTURING #1485BTQ

Lay-In Wireway Tee, 14 Gauge Steel, Gray, NEMA 12, 2.5 x 2.5 in., Butt Hinged Cover

SKU #62398044800
Manufacturer Series: 1485TQ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 2.5 x 2.5 in.

Additional Info: Outside, Top Opening, Includes: Two Flat Sealing Plates