Menu Search

EATON BUSSMANN SERIES #44-T

Lay-In Wireway Gray Steel

SKU: 78205110972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 4 x 4 in.
Description
Wireway Tees: Type - Lay-In Wireway; Material - Steel; Finish - Gray; NEMA - 1; Cover - Screw; Size - in - 4.00 x 4.00