Menu Search
Wireway Tees Lay-In Wireway Tee, Sheet Steel, Gray, NEMA 1, 10 x 10 in., Screw
AUSTIN COMPANY #AB-1010TE

Lay-In Wireway Tee, Sheet Steel, Gray, NEMA 1, 10 x 10 in., Screw

SKU # 70735301778
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lay-In Wireway
Material: Sheet Steel
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.

Tee; Wireway; Lay-In; Sheet Steel; Gray; NEMA 1; Screw Cover; 10.00 x 10.00 in.