Menu Search
WIEGMANN #HS12126NK

Lay-In Wireway Gray Steel 72.00 in.

SKU # 78672561180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 12 x 12 in.
Length: 72 in.
Knockouts: None