Menu Search

WIEGMANN #LJW25

Lay-In Wireway Gray Steel 60 in.

SKU: 78672532688
Manufacturer Series: LJW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 2.5 x 2.5 in.
Length: 60 in.
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 14 Gauge; Finish - Gray; NEMA - 12; Cover - Hinged; Size - in - 2.50 x 2.50; Length - in - 60; Manufacturer Series - LJW