Menu Search
WIEGMANN #HS665

Lay-In Wireway Gray Steel 60.00 in.

SKU # 78672561030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 6 x 6 in.
Length: 60 in.
Knockouts: 1/2 in.,3/4 in.,1 in.,1-1/4 in.