Menu Search
Search
WIEGMANN #S101048NK

Lay-In Wireway Gray Steel 48.00 in.

SKU # 78672535985 Manufacturer Series: S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.
Length: 48 in.
Knockouts: None

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.