Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 24.00 in.
WIEGMANN #S101024NK

Lay-In Wireway Gray Steel 24.00 in.

SKU # 78672535975 Manufacturer Series: S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.
Length: 24 in.
Knockouts: None