Menu Search
Search
WIEGMANN #HS882

Lay-In Wireway Gray Steel 24.00 in.

SKU # 78672561070 Manufacturer Series: HS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw
Size: 8 x 8 in.
Length: 24 in.
Knockouts: 1/2 in.,3/4 in.,1 in.,1-1/4 in.

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.